Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1771601
Zoro # G9283416
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1771601
- Zoro # G9283416
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2" |
Thread Length | 11/16" |
75% Thread Drill Size | #36 |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
65% Thread Drill Size | #34 |
Thread Size | #6-32 |
55% Thread Drill Size | #32 |
Square Size | 0.1090 in |
Shank Length | 1 1/4 in |
Size | #6 |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, VC-10, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H7, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX AUTOMOTIVE PARTS Crescent 24" Chain Wrench (CW24)
- KO-KEN Spare Plastic Protector for 14145PM For 14145PM.110-21 (198-21)
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (J7220H)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- OSG Spiral Point Tap Plug, 3 Flutes (1758008)
- OSG Spiral Point Tap, Plug 3 Flutes (1316300508)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, Bright (1243600)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (1233201)
- OSG Spiral Point Tap, Plug 3 Flutes (1101700508)
- OSG Spiral Point Tap Plug, 3 Flutes (1101601303)
- OSG Spiral Point Tap, M12x1.75, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651001708)
- Osg Taps