Shop All Extension Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1765501
Zoro # G1390803
original price:
$66.19
6% off
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1765501
- Zoro # G1390803
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Overall Length | 6" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 11.30 mm |
75% Thread Drill Size | 11.00 mm |
Square Size | 0.2740 in |
Shank Length | 4 5/8 in |
65% Thread Drill Size | 27/64 in |
Tap Length Standard | ANSI |
Size | 1/2" |
Description
Extension Tap, Thread Size 1/2 In.-13, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, 13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" 1/2" Long Magnetic Nutsetter Bits 5PK (54062)
- HHIP 19 Piece 1/2 To 2" Expanding Mandrel Set (3902-3074)
- BETA Speed Brace, 3/8" Square Drive (009100862)
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 20" (KTI-71620)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652002708)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294901)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1653004908)
- OSG Spiral Point Tap, Plug 2 Flutes (1294700)
- OSG Spiral Point Tap, M22-2.5, Plug, Metric Coarse, 3 Flutes (1653009108)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297200)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766701)
- Osg Extension Taps