Shop All Extension Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1765001
Zoro # G2235965
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1765001
- Zoro # G2235965
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 6" |
Thread Length | 1-1/2" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | #3 |
Shank Length | 4 1/2 in |
65% Thread Drill Size | #7 |
Tap Length Standard | ANSI |
75% Thread Drill Size | #5 |
Square Size | 0.1900 in |
Thread Size | 1/4"-20 |
Size | 1/4" |
Description
Extension Tap, Thread Size 1/4 In.-20, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGS TOOL The Beast Roughing End Mill 3Fl 1/2"Dia 1"Loc 3"Oal W/.030" Radius W/Altin (CR1318-ALTiN)
- GARDNER BENDER Lighted Mini Rocker Switch, SPST, 125VAC (GSW-48)
- STARRETT Radius Gage (167M-1/2)
- HHIP Style 16R-30 Right Hand Grooving Tool Holder (2204-1630)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1111800401)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297000)
- OSG Spiral Flute Tap, 1/4"-28, Plug, UNF, 3 Flutes, Bright (1298200)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635540726)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- OSG Thread Forming Tap, M10-1.50, Modified Bottoming, V (1635510520)
- Osg Taps