Shop All Extension Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1764701
Zoro # G0731035
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1764701
- Zoro # G0731035
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 4" |
Thread Length | 1-5/16" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | #21 |
Thread Size | #10-32 |
Square Size | 0.1510 in |
55% Thread Drill Size | 4.25 mm |
Shank Length | 2 11/16 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 4.15 mm |
Size | #10 |
Description
Extension Tap, Thread Size #10-32, UNF, Overall Length 4 in, HSS-E, Black Oxide, Right Hand, 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 35/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO35/64)
- HUSQVARNA CLUTCH ASSY (503744406)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Torque, 2" Extended Anvil (231HA-2)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80CG)
- OSG Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Bright (1297500)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1764401)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- OSG Spiral Point Tap, M16-1.5, Plug, Metric Fine, 4 Flutes (1653007508)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652002708)
- Osg Taps