Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1758108
Zoro # G1733794
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1758108
- Zoro # G1733794
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
75% Thread Drill Size | 8.50 mm |
Thread Size | 3/8"-24 |
55% Thread Drill Size | 11/32 in |
Shank Length | 1 21/32 in |
Square Size | 0.2850 in |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
65% Thread Drill Size | R |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 29/32 in, VC-10, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Glu-Bot Lid And Retaining Ring (GB.LIDRING)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #5 (54015)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99913-13-06)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Stainless Steel (K0646.1531105)
- OSG Spiral Point Tap Plug, 3 Flutes (1758008)
- OSG Spiral Point Tap Modified Bottoming, 3 Flutes (1301901403)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (2881100)
- OSG Spiral Point Tap, Plug, 3 (1706701)
- OSG Spiral Point Tap Plug, 3 Flutes (2886000)
- OSG Spiral Point Tap, Plug 3 Flutes (2831201)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62164)
- Osg Taps