Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1751305
Zoro # G9285491
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 8.10mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1751305
- Zoro # G9285491
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.10mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Thread Length | 29.00mm |
Shank Length | 40.00 mm |
75% Thread Drill Size | H |
55% Thread Drill Size | 7.10 mm |
Drill Bit Size | 6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm |
65% Thread Drill Size | I |
Thread Size | M8x1.25 |
Square Size | 6.05 mm |
Size | M8 |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, HSS-E, TiN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 11/32" 135 Deg. Jobber Length Drill Bit (401J79)
- RIDGID Pipe Die, For SS, 1/4-3/8 In NPT, 4Pc (47780)
- GEDORE Fixed Spanner Wrench, 25 to 28mm Capacity (40 Z 25-28)
- EUROBOOR HSS Annular Cutter with Universal Shank, 2-1/8" x 2" (HCLU.2-1/8)
- OSG Spiral Point Tap, Plug 3 Flutes (1101701008)
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- OSG Spiral Point Tap Plug, 3 Flutes (1750405)
- OSG Spiral Point Tap, Plug 3 Flutes (1751601)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiCN (1750108)
- OSG Spiral Point Tap, Plug, 3 (1708701)
- OSG Spiral Point Tap, Plug, 3 (1232400)
- Osg Spiral Point 3-Flute Taps