Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1751008
Zoro # G1094423
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.50mm
- Tap Thread Size M6-1
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1751008
- Zoro # G1094423
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 6.50mm |
Tap Thread Size | M6-1 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Thread Length | 25.00mm |
Square Size | 4.85 mm |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00 mm |
Shank Length | 38.00 mm |
Thread Size | M6x1 |
Drill Bit Size | 4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm |
65% Thread Drill Size | 13/64 in |
Size | M6 |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, HSS-E, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Box End Wrench, 21 x 24mm, 13-3/8 in. L (J1072M)
- KLEIN TOOLS Knurled Jaw Grip 0.75-Inch Cable Capacity (1672-10)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- ECLIPSE TOOLS Robertson Screwdriver, S3x4", Rubber Gri (800-108)
- OSG Spiral Point Tap Plug, 3 Flutes (1730501)
- OSG Spiral Point Tap, Plug 3 Flutes (34200508)
- OSG Spiral Point Tap, Plug 3 Flutes (1655001208)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, TiN (1243205)
- OSG Spiral Point Tap, Plug, 3 (1111505505)
- OSG Spiral Point Tap Plug, 3 Flutes (2812801)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357108)
- Osg Taps