Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1750708
Zoro # G3742821
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.8
- Shank Dia. 5.00mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1750708
- Zoro # G3742821
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.8 |
Shank Dia. | 5.00mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
65% Thread Drill Size | 4.30 mm |
75% Thread Drill Size | 4.20 mm |
Square Size | 3.86 mm |
Drill Bit Size | 4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm |
Shank Length | 38.00 mm |
55% Thread Drill Size | 4.40 mm |
Thread Size | M5x0.8 |
Size | M5 |
Pitch Diameter Limit | D7 |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, HSS-E, TiCN, Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=19 +0, 3, A=200, H=189, Form:D Mach Handle Revol, Iron (K0684.220X19)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- GREY PNEUMATIC SKT 3/8" DR X T30 INTERNAL TORX DRIVER 6 (GP11306T)
- HHIP 10.0mm Rubber Flex Collet (3900-1784)
- OSG Spiral Point Tap Plug, 3 Flutes (2857408)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1101506205)
- OSG Spiral Point Tap, Plug, 3 (2841901)
- OSG Spiral Point Tap, Plug, 3 (1101506805)
- OSG Spiral Point Tap, Plug 3 Flutes (2830001)
- OSG Spiral Point Tap Plug, 3 Flutes (1231801)
- OSG Spiral Point Tap Plug, 3 Flutes (1741205)
- Osg Spiral Point 3-Flute Taps