Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1740705
Zoro # G3724253
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1740705
- Zoro # G3724253
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Thread Size | 1/4"-28 |
Square Size | 0.1900 in |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45 mm |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 7/32 in |
Drill Bit Size | 10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, HSS-E, TiN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-55MM)
- WESTWARD 11 Piece SAE T-Shape Hex Key Set, 40WZ28 (40WZ28)
- PROTO 3/8" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4936CF)
- VAUGHAN Hard Hammer Tip, 1 3/8 In Dia (SF12H)
- OSG Spiral Point Tap, Plug, 3 (1713008)
- OSG Spiral Point Tap, Plug 3 Flutes (1750708)
- OSG Spiral Point Tap Plug, 3 Flutes (15368)
- OSG Spiral Point Tap Plug, 3 Flutes (1982900)
- OSG Spiral Point Tap, Plug 3 Flutes (1727901)
- OSG Spiral Point Tap, Plug 3 Flutes (1759701)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Oxide (2840001)
- Osg Taps