Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1738401
Zoro # G0264932
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1738401
- Zoro # G0264932
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
65% Thread Drill Size | P |
Square Size | 0.2850 in |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 0.3125 in |
Shank Length | 1 21/32 in |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
55% Thread Drill Size | 8.40 mm |
Size | 3/8 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H5, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (PT8824OR)
- MICRO 100 Carb End Mill, 7/16 In, 4FL, CC, Uncoated (GEM-437-4)
- WALTER Indexable Boring Bar, A12S-SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12S-SCLCR3)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A11)
- OSG Spiral Point Tap Plug, 3 Flutes (1231600)
- OSG Spiral Point Tap, Plug, 3 (2831608)
- OSG Spiral Point Tap, Plug, 3 (1982500)
- OSG Spiral Point Tap, Plug, 3 (30104101)
- OSG Spiral Point Tap, Plug 3 Flutes (1757501)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, TiCN (1105612708)
- OSG Spiral Point Tap, Plug, 3 (1101508705)
- Osg Spiral Point 3-Flute Taps