Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1737408
Zoro # G2954901
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1737408
- Zoro # G2954901
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Square Size | 0.1900 in |
55% Thread Drill Size | #3 |
Shank Length | 1 15/32 in |
Size | 1/4 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter, SDS, 1 1/8 In, 12 In OAL, SDS Plus (RC2168)
- QUALTOOL Hex Tamper Res Insert Bit, 1/4" Hex (73-TR3)
- VERSADRIVE HMT TCT HoleCutter Extra Long Series 4 x 9/16 in. (101035-0140)
- MARSHALLTOWN Mud Pan, 12" Size, Plastic Type (MP812H)
- OSG Spiral Point Tap, Plug 3 Flutes (1737401)
- OSG Spiral Point Tap, Modified Bottoming 3 Flutes (1103600300)
- OSG Spiral Point Tap, Plug, 3 (12700700)
- OSG Spiral Point Tap, Plug, 3 (1101500905)
- OSG Spiral Point Tap Plug, 3 Flutes (1101511005)
- OSG Spiral Point Tap Plug, 3 Flutes (2855000)
- OSG Spiral Point Tap, Plug 3 Flutes (1236400)
- Osg Taps