Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1736901
Zoro # G9285342
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1736901
- Zoro # G9285342
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Shank Length | 1 9/16 in |
Square Size | 0.2380 in |
Drill Bit Size | 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in |
Thread Size | 5/16"-24 |
55% Thread Drill Size | 9/32 in |
75% Thread Drill Size | I |
65% Thread Drill Size | J |
Size | 5/16 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size I, Thread Limit H4, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ceramic, Tool Holding, 480 Lb. Pull (2VAF5)
- BON TOOL Bon 14-256 Shovel, Round Point 27" D Wood Handle (14-256)
- MITUTOYO QM Height, 24" Range, w/Air Float, w/D2, (518-247)
- EVOLUTION 9" Segmented Edge Multi Material Cutting Diamond Blade (MD230SEG-CS)
- OSG Spiral Point Tap, Plug 3 Flutes (1772701)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes, TiN (1111504605)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505705)
- OSG Spiral Point Tap, Plug, 3 (12500800)
- OSG Spiral Point Tap, Plug 3 Flutes (1111507905)
- OSG Spiral Point Tap, Plug 3 Flutes (2881005)
- OSG Spiral Point Tap Plug, 3 Flutes (2631605)
- Osg Spiral Point 3-Flute Taps