Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1731001
Zoro # G1396586
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1731001
- Zoro # G1396586
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
Square Size | 0.2850 in |
55% Thread Drill Size | 8.40 mm |
Shank Length | 1 21/32 in |
75% Thread Drill Size | 0.3125 in |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Hex Key Set, Metric and SAE, Steel, 20 pcs. (CMHT26020)
- HASSAY SAVAGE CO Keyway Broach, IV, W 1/2 In, Cut L 6 In (10432)
- WILDE 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-POLISHED-BULK (G251P.NP/BB)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 1-14 National Fine Across Flats 1-1/2 (92920)
- OSG Spiral Point Tap, Plug 3 Flutes (1731108)
- OSG Spiral Point Tap, Plug, 3 (1731005)
- OSG Spiral Point Tap, Plug 3 Flutes (1651502508)
- OSG Spiral Point Tap Plug, 3 Flutes (1651000108)
- OSG Spiral Point Tap, Plug, 3 (1227408)
- OSG Spiral Point Tap, Plug 3 Flutes (34400408)
- OSG Spiral Point Tap, Plug, 3 (1741405)
- Osg Spiral Point 3-Flute Taps