Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1730801
Zoro # G1608695
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1730801
- Zoro # G1608695
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
Shank Length | 1 9/16 in |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Size | 5/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #10-32 NF Double Lead H3 4 Flt Bottom (014920AS)
- ARTU Hacksaw Blade, 12", TC Grit, PK5 (01759)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 2In (50 Pack) (DWA2SQ2IRB)
- OSG Spiral Point Tap, Plug, 3 (1730805)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN (1240208)
- OSG Spiral Point Tap Plug, 3 Flutes (1651501708)
- OSG Spiral Point Tap, Plug, 3 (2840008)
- OSG Spiral Point Tap Plug, 3 Flutes (2893201)
- OSG Spiral Point Tap, Plug 3 Flutes (2813801)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12052)
- Osg Taps