Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1730601
Zoro # G1344061
original price:
$21.77
10% off
new price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1730601
- Zoro # G1344061
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Thread Size | 1/4"-20 |
Shank Length | 1 15/32 in |
65% Thread Drill Size | #5 |
Square Size | 0.1900 in |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 3/8" Drive 12 Point Standard SAE Socket Set (80561)
- WRIGHT TOOL 1 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (8772)
- ZORO SELECT External thread repair tool with 1-3/8 - 6" capacity (NES3)
- PROTO Satin Combination Wrench 5/8" - 6 Point (J1220HASD)
- OSG Spiral Point Tap Plug, 3 Flutes (1730608)
- OSG Spiral Point Tap, Plug, 3 (1730605)
- OSG Spiral Point Tap Plug, 3 Flutes (1730708)
- OSG Spiral Point Tap, Plug, 3 (1730805)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1103600508)
- OSG Spiral Point Tap Plug, 3 Flutes (1725301)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO9013)
- Osg Spiral Point 3-Flute Taps