Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1730408
Zoro # G3332804
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1730408
- Zoro # G3332804
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Square Size | 0.1510 in |
65% Thread Drill Size | #23 |
55% Thread Drill Size | #21 |
Shank Length | 1 15/32 in |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
75% Thread Drill Size | #25 |
Thread Size | #10-24 |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, HSS-E, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 24-In Pipe Wrench (PW24)
- REMCO Mini Hand Scoop, 10-1/4 in.L, Pink (63001)
- MAYHEW 3/8 3/16PT CENTER PUNCH (41602)
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG012)
- OSG Spiral Point Tap Plug, 3 Flutes (1730401)
- OSG Spiral Point Tap Plug, 3 Flutes (1730501)
- OSG Spiral Point Tap, Plug 3 Flutes (1730405)
- OSG Spiral Point Tap, Plug, 3 (2532001)
- OSG Spiral Point Tap, Plug 3 Flutes (1981905)
- OSG Spiral Point Tap, Plug 3 Flutes (30102208)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNF, 3 Flutes, TiCN (19019)
- Osg Spiral Point 3-Flute Taps