Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1730405
Zoro # G9285166
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1730405
- Zoro # G9285166
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Square Size | 0.1510 in |
65% Thread Drill Size | #23 |
55% Thread Drill Size | #21 |
Shank Length | 1 15/32 in |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, HSS-E, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Tool Suspenders, Suspenders, Red (6176)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (G1H250RG4)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530YBK28544-200)
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 pt. (3088R)
- OSG Spiral Point Tap Plug, 3 Flutes (1730401)
- OSG Spiral Point Tap, Plug 3 Flutes (1730408)
- OSG Spiral Point Tap Plug, 3 Flutes (1730501)
- OSG Spiral Point Tap Plug, 3 Flutes (30102708)
- OSG Spiral Point Tap Plug, 3 Flutes (2893201)
- OSG Spiral Point Tap Plug, 3 Flutes (2880700)
- GREENFIELD THREADING Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (357348)
- Osg Spiral Point 3-Flute Taps