Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1729901
Zoro # G9285132
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1729901
- Zoro # G9285132
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | 1"-12 |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 1-11/16" |
Thread Length | 3/8" |
Drill Bit Size | 0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in |
55% Thread Drill Size | 15/16 in |
Thread Size | 1"-12 |
Shank Length | 3 in |
65% Thread Drill Size | 23.60 mm |
Square Size | 0.6000 in |
75% Thread Drill Size | 23.30 mm |
Size | 1 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 5 3/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3in, GMHX12C4 (GMHX12C4)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 36"" (07569)
- PROTO 1" Drive, 2 1/4 in dia SAE Socket, 6, 8 Points (J10000R2)
- STARRETT Band Saw Blade, 11 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-01)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, TiCN (2842408)
- OSG Spiral Point Tap, Plug 3 Flutes (2891408)
- OSG Spiral Point Tap, Plug, 3 (1700201)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide (1771801)
- OSG Spiral Point Tap, Plug, 3 (2833408)
- OSG Spiral Point Tap Plug, 3 Flutes (2893201)
- OSG Spiral Point Tap, Plug 3 Flutes (1727901)
- Osg Spiral Point 3-Flute Taps