Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1729801
Zoro # G9285123
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1729801
- Zoro # G9285123
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Shank Length | 2 7/32 in |
65% Thread Drill Size | 37/64 in |
Drill Bit Size | 0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in |
Square Size | 0.3590 in |
55% Thread Drill Size | 14.80 mm |
75% Thread Drill Size | 14.50 mm |
Thread Size | 5/8"-18 |
Size | 5/8 |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 25/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H7, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Adapter, 3/8" Sq Dr To 1/4" Hex Dr (12034)
- APEX TOOL GROUP Tapes 100-Ft Lufkin Measuring (ST100-07)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (534184)
- BON TOOL Bon 22-801 Dirt Tamper 8" X 8" Bolted Steel Handle (22-801)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506708)
- OSG Spiral Point Tap, Plug 3 Flutes (1101503605)
- OSG Spiral Point Tap Plug, 3 Flutes (1750408)
- OSG Spiral Point Tap, Plug, 3 (1727501)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, TiN (2888605)
- OSG Spiral Point Tap, Plug, 3 (1233400)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5409)
- Osg Spiral Point 3-Flute Taps