Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1714801
Zoro # G9307085
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Style Spiral Point
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1714801
- Zoro # G9307085
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #6-32 |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H2 |
Thread Length | 7/8" |
Square Size | 0.1510 in |
65% Thread Drill Size | #34 |
75% Thread Drill Size | #36 |
Thread Size | #6-32 |
Shank Length | 1 27/64 in |
55% Thread Drill Size | #32 |
Description
Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 3/8 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1/2 in, Tap Chamfer Plug, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE L Key, 3/16 in Tip Size, 4 1/2 in Long, 15/16 in Short (J46212)
- KLEIN TOOLS No. 4 Canvas, Off-White, 17" (43.2 cm) Height, Off-White, No. 4 Canvas (5114DSC)
- DEWALT 1-1/2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5732)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC810P)
- OSG Spiral Point Tap, Plug 0 Flutes (1655500108)
- OSG Spiral Point Tap Plug, 3 Flutes (2518801)
- OSG Spiral Point Tap, Plug, 3 (1981400)
- OSG Spiral Point Tap, Plug 3 Flutes (2892108)
- OSG Spiral Point Tap Plug, 3 Flutes (1730601)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Nitride (1101600703)
- OSG Spiral Point Tap Plug, 3 Flutes (1730301)
- Osg Taps