Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1713101
Zoro # G9308555
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1713101
- Zoro # G9308555
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.255" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Thread Size | #10-32 |
Square Size | 0.1900 in |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
Shank Length | 1 31/64 in |
Description
Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 37/64 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 6" Digital SAE/Metric Caliper with Large LCD Window (3756D)
- REMCO Mini Hand Scoop, 10.4 in L, Lime (630077)
- DRILL AMERICA 5-3/4" Bimetal Hole Saw (DMS04-1146)
- DUTTON-LAINSON Dutton Lainson 14627 Pulling Winch with Ratchet; 1800 lb (3001.6483)
- OSG Spiral Point Tap Plug, 3 Flutes (2840501)
- OSG Spiral Point Tap Plug, 3 Flutes (2518801)
- OSG Spiral Point Tap, Plug, 3 (1982801)
- OSG Spiral Point Tap, Plug 3 Flutes (2692105)
- OSG Spiral Point Tap Plug, 3 Flutes (1111600903)
- OSG Spiral Point Tap Plug, 3 Flutes (2888301)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (360946)
- Osg Spiral Point 3-Flute Taps