Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1707201
Zoro # G3684457
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1707201
- Zoro # G3684457
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
55% Thread Drill Size | #3 |
Square Size | 0.1900 in |
75% Thread Drill Size | #7 |
Shank Length | 1 3/8 in |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Size | 1/4 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, VC-10, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket SizeM16 L.60 mm (03060016)
- PRO-GRADE TOOLS Flat Drill Press Vise, 4" (59120)
- PROTO Angle Angle Die Grinder, 1/4" Collet, 24,000 rpm, 0.3 HP (J325AGAH120)
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points (80136)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (1707401)
- OSG Spiral Point Tap, Plug 3 Flutes (1111507905)
- OSG Spiral Point Tap, Plug, 3 (1651501308)
- OSG Spiral Point Tap Plug, 3 Flutes (2880700)
- OSG Spiral Point Tap, Plug 3 Flutes (1757501)
- OSG Spiral Point Tap, Plug 3 Flutes (3370014205)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWL7)
- Osg Taps