Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1706301
Zoro # G3727771
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Material Powdered Metal
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1706301
- Zoro # G3727771
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2" |
Thread Length | 11/16" |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
55% Thread Drill Size | #32 |
Square Size | 0.1090 in |
75% Thread Drill Size | #36 |
Shank Length | 1 1/4 in |
65% Thread Drill Size | #34 |
Thread Size | #6-32 |
Size | #6 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, VC-10, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/4 (38350)
- BONDHUS 16 Piece Metric/SAE Fold-Up Hex Key Set, 12522 (12522)
- OZ LIFTING PRODUCTS Cable Assembly, Galvanized, 3/16" x 90 ft. (OZGAL.19-90)
- BOSCH Oscillating Blade, Bi-Metal, 3/8 in. Size (OSL038F)
- OSG Spiral Point Tap, M8-1, Plug, Metric Fine, 3 Flutes, TiCN (1651000908)
- OSG Spiral Point Tap Plug, 3 Flutes (1226600)
- OSG Spiral Point Tap, Plug, 3 (1730305)
- OSG Spiral Point Tap Plug, 3 Flutes (1725301)
- OSG Spiral Point Tap, Plug, 3 (2590601)
- OSG Spiral Point Tap, Plug 3 Flutes (2830401)
- WIDIA Spiral Point Tap, Plug, 3 (16814)
- Osg Spiral Point 3-Flute Taps