Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 16722
Zoro # G2773045
original price:
$10.52
22% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1
- Shank Dia. 6.00mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 16722
- Zoro # G2773045
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6-1 |
Shank Dia. | 6.00mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 62.00mm |
Thread Length | 24.00mm |
Drill Bit Size | 4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm |
Tap Length Standard | JIS |
Square Size | 7.00 mm |
65% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
Thread Size | M6x1 |
Shank Length | 33.00 mm |
75% Thread Drill Size | 5.00 mm |
Size | M6 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 62.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size 5.00 mm, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-385 Conc Chute, Straight End, Aluminum 12 Foot (12-385)
- DASCO PRO Guarded Electrician Chisel, 2-3/4" Tip x 8" L (G470)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H166EC)
- STANLEY 2-Ended Hook Roofing Blade, W, PK70 (11-939A)
- OSG Spiral Point Tap, Plug, 3 (1731601)
- OSG Spiral Point Tap Plug, 3 Flutes (1714801)
- OSG Spiral Point Tap, Plug 3 Flutes (2891401)
- OSG Spiral Point Tap, Plug, 3 (1731305)
- OSG Spiral Point Tap, Plug 0 Flutes (1655501308)
- OSG Spiral Point Tap, Plug 3 Flutes (1105613008)
- OSG Spiral Point Tap Plug, 3 Flutes (2881205)
- Osg Taps