Shop All Extension Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1653505308
Zoro # G0224633
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Shank Dia. 0.987"
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653505308
- Zoro # G0224633
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Shank Dia. | 0.987" |
Tap Dimension Type | Inch |
Tap Size | 7/8" |
Overall Length | 7.870" |
Thread Length | 1-5/16" |
Pitch Diameter Limit | H6 |
Shank Length | 4 23/32 in |
75% Thread Drill Size | 19.50 mm |
Thread Size | 7/8"-9 |
65% Thread Drill Size | 25/32 in |
Square Size | 0.5220 in |
55% Thread Drill Size | 51/64 in |
Description
Extension Tap, Thread Size 7/8 In.-9, UNC, Overall Length 7 55/64 in, VC-10, V, Right Hand, 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Power Torx Bit, T30 x 50mm, PK10 (74533)
- IRWIN Specialty Saw, Drywall/Jab, PK4 (2014102)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19605)
- MILWAUKEE TOOL Adjustable Wrench Set, 6 in and 10 in, 2-Piece (48-22-7400)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103801)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768101)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide (1767101)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1653503708)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- Osg Extension Taps