Shop All Extension Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1653502308
Zoro # G0224450
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653502308
- Zoro # G0224450
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 5.910" |
Thread Length | 7/8" |
Pitch Diameter Limit | H4 |
55% Thread Drill Size | 5.70 mm |
Thread Size | 1/4"-28 |
Square Size | 0.1900 in |
Shank Length | 4 17/32 in |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.45 mm |
Description
Extension Tap, Thread Size 1/4 In.-28, UNF, Overall Length 5 57/64 in, VC-10, V, Right Hand, 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS ER16 Collet & Drill Chuck With JT6 Sleeve (3903-6070)
- ELITE GEAR Tote Tool Bag (430)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6222)
- CRAFTSMAN 3/8 in Drive, SAE Crowfoot Wrench Set Crowfoot, Polished chrome (CMMT12052LZ)
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes (1295400)
- OSG Spiral Point Tap Plug, 3 Flutes (1765001)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1298700)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 0 Flutes, V (1652503308)
- OSG Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC (1290601)
- Osg Extension Taps