Shop All Extension Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1653501308
Zoro # G0224283
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653501308
- Zoro # G0224283
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 4.720" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
Shank Length | 3 13/16 in |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
Description
Extension Tap, Thread Size #8-32, UNC, Overall Length 4 23/32 in, VC-10, V, Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1730405)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501162)
- STARRETT Point Only, 67 Improved Scribers, Straight (PT16584)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19916)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625591827)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes (1295200)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295501)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768101)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1295600)
- OSG Spiral Point Tap, Plug, 2 (1294100)
- Osg Taps