Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1651503808
Zoro # G8577371
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.429"
- Tap Thread Size 9/16"-18
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651503808
- Zoro # G8577371
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.429" |
Tap Thread Size | 9/16"-18 |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-15/16" |
Thread Length | 1-15/32" |
Thread Size | 9/16"-18 |
65% Thread Drill Size | 33/64 in |
55% Thread Drill Size | 13.25 mm |
Drill Bit Size | 0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in |
Square Size | 0.3220 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 12.90 mm |
Shank Length | 2 7/16 in |
Size | 9/16 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 29/32 in, VC-10, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H5, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Wood (AM10CUWG)
- JAMESON Easy Rider Overlash Block w/ Nylon Roller (90-400)
- HHIP 1/4 X 3/8" 4 Flute TiN Double End Center Cut End Mill (5829-0250)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4525)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (1233201)
- OSG Spiral Point Tap, Plug 3 Flutes (2893501)
- OSG Spiral Point Tap, Plug, 3 (34400901)
- OSG Spiral Point Tap, Plug, 3 (30101701)
- OSG Spiral Point Tap, Plug, 3 (16714)
- OSG Spiral Point Tap Plug, 3 Flutes (3370014203)
- OSG Spiral Point Tap, Plug 3 Flutes (2886200)
- Osg Taps