Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1651503208
Zoro # G8577344
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651503208
- Zoro # G8577344
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 110.00mm |
Thread Length | 1-23/64" |
Square Size | 0.2740 in |
Shank Length | 2 31/32 in |
Thread Size | 1/2"-13 |
65% Thread Drill Size | 11.00 mm |
75% Thread Drill Size | 0.4219 in |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
55% Thread Drill Size | 11.30 mm |
Tap Length Standard | DIN |
Size | 1/2 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 5/16 in, VC-10, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive, 5/16" SAE Socket (310EPC)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (75XT072AA)
- GATOR TOOLS Gator Tools 20"x3" Square End GatorL (GF10804)
- KETT TOOL Kit #120 Nibbler Kit (Kit #120)
- OSG Spiral Point Tap, Plug 3 Flutes (1981900)
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 3 Flutes, TiCN (2892508)
- OSG Spiral Point Tap, Plug, 3 (1651000808)
- OSG Spiral Point Tap Plug, 3 Flutes (2840801)
- OSG Spiral Point Tap, Plug 3 Flutes (1232600)
- OSG Spiral Point Tap, Plug, 3 (2812800)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13328)
- Osg Taps