Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1651501708
Zoro # G7593494
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651501708
- Zoro # G7593494
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-11/64" |
75% Thread Drill Size | #7 |
Tap Length Standard | DIN |
Shank Length | 1 15/16 in |
Square Size | 0.1900 in |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, VC-10, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel (GN5C----T7-B-22)
- RIDGID Link Chain (41130)
- MILWAUKEE TOOL Offset Base for M18 FUEL Compact Router (48-10-5602)
- RAMSET Fastener Pin With Washer, 1 1/2 In, PK100 (1512SD)
- OSG Spiral Point Tap Plug, 3 Flutes (1730601)
- OSG Spiral Point Tap, Plug, 3 (1233400)
- OSG Spiral Point Tap, Plug 3 Flutes (3370058183)
- OSG Spiral Point Tap, Plug, 3 (2857401)
- OSG Spiral Point Tap, Plug, 3 (1101510405)
- OSG Spiral Point Tap Plug, 3 Flutes (1738401)
- OSG Spiral Point Tap Plug, 3 Flutes (1707201)
- Osg Taps