Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1651500708
Zoro # G7617425
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-40
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651500708
- Zoro # G7617425
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-40 |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2-13/64" |
Thread Length | 25/32" |
65% Thread Drill Size | #32 |
Tap Length Standard | DIN |
Square Size | 0.1090 in |
55% Thread Drill Size | #31 |
75% Thread Drill Size | #33 |
Thread Size | #6-40 |
Drill Bit Size | 0.1120 in, 0.1136 in, 0.1153 in, 0.1169 in, 0.1185 in |
Shank Length | 1 13/32 in |
Size | #6 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 3/16 in, VC-10, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECIPRO TOOLS Recip Multi-Tool Adptr (RCT-A10)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328422)
- HUTCHINS MANUFACTURING SANDER 6" PF 3/16" Offset Self-Generatin (HU610)
- PROSKIT Precision Screwdriver Set 30pc (SD-9608)
- OSG Spiral Point Tap Plug, 3 Flutes (1231600)
- OSG Spiral Point Tap, Plug, 3 (1111500905)
- OSG Spiral Point Tap, Plug 3 Flutes (1651502508)
- OSG Spiral Point Tap, Plug 3 Flutes (31440508)
- OSG Spiral Point Tap, Plug 3 Flutes (2857808)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, TiCN (1233808)
- WIDIA Spiral Point Tap, Plug, 3 (5367034)
- Osg Taps