Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1651005608
Zoro # G0223531
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.20mm
- Tap Thread Size M11-1.5
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1651005608
- Zoro # G0223531
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 8.20mm |
Tap Thread Size | M11-1.5 |
Tap Size | M11 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 18.00 mm |
Square Size | 6.15 mm |
Thread Size | M11x1.5 |
Shank Length | 71.00 mm |
Tap Length Standard | DIN |
Description
Spiral Point Tap, Thread Size M11x1.5, Metric Coarse, Overall Length 100.00 mm, VC-10, TiCN, Right Hand, Thread Length 18.00 mm, Thread Limit D6, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 3 5/8 in L (J54411/2)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5521)
- TITAN Step Drill Bit, 13 Sizes, 1/8"-1/2" (16501)
- KIPP Adjustable Handle Size: 4, M12X50, Plastic, Blue RAL 5017, Comp: Steel (K0269.41287X50)
- OSG Spiral Point Tap, Plug, 3 (2886201)
- OSG Spiral Point Tap, Plug, 3 (1651001908)
- OSG Spiral Point Tap Plug, 3 Flutes (15509)
- OSG Spiral Point Tap, Plug, 3 (30101701)
- OSG Spiral Point Tap Plug, 3 Flutes (1232401)
- OSG Spiral Point Tap, Plug 3 Flutes (1731108)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96041)
- Osg Spiral Point 3-Flute Taps