Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1651002508
Zoro # G8577231
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.5
- Shank Dia. 16.30mm
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651002508
- Zoro # G8577231
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M20-2.5 |
Shank Dia. | 16.30mm |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 140.00mm |
Thread Length | 44.00mm |
Shank Length | 96.00 mm |
55% Thread Drill Size | 18.20 mm |
Drill Bit Size | 17.40 mm, 17.56 mm, 17.73 mm, 17.89 mm, 18.05 mm |
65% Thread Drill Size | 45/64 in |
Thread Size | M20x2.5 |
75% Thread Drill Size | 0.7031 in |
Square Size | 12.42 mm |
Tap Length Standard | DIN |
Size | M20 |
Pitch Diameter Limit | D7 |
Description
Spiral Point Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 140.00 mm, VC-10, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 0.7031 in, Thread Limit D7, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Adj Thread Die, 1 In, M8, 1.25 Pitch (10T884)
- IRWIN Locking C-Clamps, w/Swivel Pads, 9" (31)
- WESTWARD Nut Driver, Metric, Solid Round, 10.0mm (401L32)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 20-24mm, 5Pc (86041)
- OSG Spiral Point Tap, Plug, 3 (2886205)
- OSG Spiral Point Tap Plug, 3 Flutes (2888600)
- OSG Spiral Point Tap, Plug, 3 (2831801)
- OSG Spiral Point Tap Plug, 3 Flutes (1101700808)
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 3 Flutes, TiCN (2892508)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1301901303)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57189)
- Osg Spiral Point 3-Flute Taps