Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1651001308
Zoro # G7460056
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.5
- Shank Dia. 9.70mm
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651001308
- Zoro # G7460056
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.5 |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 39.00mm |
65% Thread Drill Size | 11/32 in |
Drill Bit Size | 8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm |
Thread Size | M10x1.5 |
75% Thread Drill Size | 8.50 mm |
Square Size | 7.26 mm |
55% Thread Drill Size | 8.90 mm |
Shank Length | 61.00 mm |
Tap Length Standard | DIN |
Size | M10 |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 100.00 mm, VC-10, TiCN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive Mid Length Hex Bit Metric Socket Set (82546)
- DRILL AMERICA m26x1 Carbon Steel Hex Die (DWTSMH26X1)
- A E S INDUSTRIES TITANIUM COATED STEP DRILL 1/8"-1/2" HSS (AD96012)
- M.A. FORD Xt 3/4X3-1/4X6 - .060Cr (78062502)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes, Oxide (2592201)
- OSG Spiral Point Tap, Plug, 3 (1111601003)
- OSG Spiral Point Tap, Plug, 3 (1708508)
- OSG Spiral Point Tap Plug, 3 Flutes (2855008)
- OSG Spiral Point Tap, Plug, 3 (1111500905)
- OSG Spiral Point Tap, Bottoming, 3 (1232100)
- CLEVELAND Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Hard Lube (C96018)
- Osg Spiral Point 3-Flute Taps