Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1651000508
Zoro # G7485703
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.8
- Shank Dia. 5.00mm
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651000508
- Zoro # G7485703
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.8 |
Shank Dia. | 5.00mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Thread Length | 25.00mm |
Tap Length Standard | DIN |
Shank Length | 45.00 mm |
55% Thread Drill Size | 4.40 mm |
75% Thread Drill Size | 4.20 mm |
Square Size | 3.86 mm |
Drill Bit Size | 4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm |
65% Thread Drill Size | 4.40 mm |
Thread Size | M5x0.8 |
Size | M5 |
Pitch Diameter Limit | D4 |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, VC-10, TiCN, Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy Duty Manual Hammer Tacker, Staple Capacity 168 (PHT150C)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #21 (44091)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in Size, Deep Socket, black oxide (6942)
- MILWAUKEE TOOL M12 Cable Stripper (Tool-Only) (2435-20)
- OSG Spiral Point Tap, Plug 3 Flutes (1706901)
- OSG Spiral Point Tap Plug, 3 Flutes (2840501)
- OSG Spiral Point Tap, Plug, 3 (1983800)
- OSG Spiral Point Tap Plug, 3 Flutes (31401401)
- OSG Spiral Point Tap, Plug, 3 (1727501)
- OSG Spiral Point Tap Plug, 3 Flutes (2812801)
- OSG Spiral Point Tap Plug, 3 Flutes (1306301808)
- Osg Taps