Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1651000108
Zoro # G7451473
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M3-0.5
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651000108
- Zoro # G7451473
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M3-0.5 |
Tap Size | M3 |
Tap Dimension Type | Metric |
Overall Length | 55.00mm |
Thread Length | 18.00mm |
75% Thread Drill Size | 2.50 mm |
Drill Bit Size | 2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm |
Shank Length | 38.00 mm |
Thread Size | M3x0.5 |
65% Thread Drill Size | #37 |
Tap Length Standard | DIN |
55% Thread Drill Size | #37 |
Square Size | 2.79 mm |
Size | M3 |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 56.00 mm, VC-10, TiCN, Right Hand, Thread Length 6.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Finishing Tool, 3200 rpm, 11-1/2 In. L (13102)
- MILWAUKEE TOOL 14 in. Diamond Ultra Wet Core Bit (48-17-5140)
- DEWALT 7" & 9" (180 mm & 230 mm) 6,000 rpm 5.3 HP Angle Grinder (D28499X)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- OSG Spiral Point Tap, M16-1.5, Plug, Metric Fine, 3 Flutes, TiCN (2892808)
- OSG Spiral Point Tap Plug, 3 Flutes (1101506905)
- OSG Spiral Point Tap, Plug, 3 (1727501)
- OSG Spiral Point Tap Plug, 3 Flutes (34200908)
- OSG Spiral Point Tap, Plug, 3 (1111701008)
- OSG Spiral Point Tap, Plug 3 Flutes (1727901)
- OSG Spiral Point Tap Plug, 3 Flutes (2832201)
- Osg Spiral Point 3-Flute Taps