Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1593800
Zoro # G3599802
original price:
$94.20
43% off
new price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.590"
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1593800
- Zoro # G3599802
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Thread Size | 3/4"-10 |
Shank Length | 2 17/32 in |
65% Thread Drill Size | 16.90 mm |
55% Thread Drill Size | 17.20 mm |
75% Thread Drill Size | 16.50 mm |
Square Size | 0.4420 in |
Drill Bit Size | 0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in |
Size | 3/4 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNF, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H10, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley STST70574 12" Tool Bag (STST70574)
- K-TOOL INTERNATIONAL Heat Gun (KTI89020)
- BAUSCH + LOMB Double Lens Magnifier, 3.5x, 14D (813476)
- EMPIRE LEVEL 72" True Blue Digital Box Level w/Case (E105.72)
- OSG Spiral Point Tap Plug, 3 Flutes (2808801)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (1701601)
- OSG Spiral Point Tap, 5/16"-24, Plug, UNF, 3 Flutes, Oxide (2826401)
- OSG Spiral Point Tap Plug, 3 Flutes (2893201)
- OSG Spiral Point Tap, Plug 3 Flutes (1731408)
- OSG Spiral Point Tap Plug, 3 Flutes (2630005)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55386)
- Osg Spiral Point 3-Flute Taps