Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 15557
Zoro # G9292884
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.50mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 15557
- Zoro # G9292884
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 12.50mm |
Tap Thread Size | M16-2 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 95.00mm |
Thread Length | 45.00mm |
55% Thread Drill Size | 14.50 mm |
75% Thread Drill Size | 14.00 mm |
Shank Length | 43.00 mm |
Tap Length Standard | JIS |
65% Thread Drill Size | 9/16 in |
Square Size | 13.00 mm |
Thread Size | M16x2 |
Drill Bit Size | 13.92 mm, 14.05 mm, 14.18 mm, 14.31 mm, 14.44 mm |
Size | M16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M16x2, Metric Coarse, Overall Length 95.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 32.00 mm, 75 Percent Thread Drill Size 14.00 mm, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0630", Shank Dia.: 1/8" (RRH0630-C3)
- GRIP TIGHT TOOLS 4 in. Professional Continuous Rim Tile Cutting Diamond Blade, 3PK (B1507-3)
- DRILL AMERICA 5/8"-5/16" HSS Threaded Shank Stop Countersink (TSC5/8-5/16)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3200 RPM (2552-20, 48-11-2440)
- OSG Spiral Point Tap, Plug 3 Flutes (1231605)
- OSG Spiral Point Tap, Plug 3 Flutes (2633205)
- OSG Spiral Point Tap, Plug, 3 (1651000608)
- OSG Spiral Point Tap, Plug, 3 (30101701)
- OSG Spiral Point Tap, Plug, 3 (2590601)
- OSG Spiral Point Tap Plug, 3 Flutes (1832000)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19114)
- Osg Spiral Point 3-Flute Taps