Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 15509
Zoro # G9292866
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.50mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 15509
- Zoro # G9292866
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 10.50mm |
Tap Thread Size | M14-2 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 88.00mm |
Thread Length | 42.00mm |
75% Thread Drill Size | 12.00 mm |
55% Thread Drill Size | 12.50 mm |
Tap Length Standard | JIS |
Thread Size | M14x2 |
65% Thread Drill Size | 31/64 in |
Shank Length | 40.00 mm |
Square Size | 11.00 mm |
Drill Bit Size | 11.92 mm, 12.05 mm, 12.18 mm, 12.31 mm, 12.44 mm |
Size | M14 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M14x2, Metric Coarse, Overall Length 88.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 12.00 mm, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3 Pieces Drill Gauge Set (19259)
- PROTO Wobble Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome (J5460W)
- VAUGHAN Hatchet Handle, 17-1/2 In Hickory (64173)
- VEGA Nutsetter, 5/16 Mag Nutsetter x 2-9/16 (165MN516)
- OSG Spiral Point Tap, Plug, 3 (1737301)
- OSG Spiral Point Tap, Plug 3 Flutes (1651503808)
- OSG Spiral Point Tap, Plug, 3 (1242000)
- OSG Spiral Point Tap Plug, 3 Flutes (1725101)
- OSG Spiral Point Tap, Plug, 3 (1232200)
- OSG Spiral Point Tap Plug, 3 Flutes (1737408)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (T3707)
- Osg Taps