Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 15460
Zoro # G9292832
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Fine
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 15460
- Zoro # G9292832
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.25 |
Shank Dia. | 7.00mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 75.00mm |
Thread Length | 32.00mm |
Thread Size | M10x1.25 |
65% Thread Drill Size | 8.90 mm |
Square Size | 8.00 mm |
Tap Length Standard | JIS |
Shank Length | 34.00 mm |
Drill Bit Size | 8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm |
75% Thread Drill Size | 0.3438 in |
55% Thread Drill Size | 9.10 mm |
Size | M10 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M10x1.25, JIS, Overall Length 75.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 0.3438 in, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Tool Kit, 3/32, 1/8, 5/32, 3/16 In (PS15-KIT)
- PARKER Vertical Oil Level Gauge 1/2In Flow Indicator (646112002)
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- MITUTOYO Gage Block, Square, Steel, 1.00 In, ASME 0 (614201-531)
- OSG Spiral Point Tap, Plug 3 Flutes (2530001)
- OSG Spiral Point Tap, Bottoming, 3 (1232100)
- OSG Spiral Point Tap, Plug, 3 (1730808)
- OSG Spiral Point Tap, Plug, 3 Flutes (7018000)
- OSG Spiral Point Tap, Plug 3 Flutes (1981900)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, Bright (1243600)
- OSG Spiral Point Tap, Plug 3 Flutes (2831601)
- Osg Taps