Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 15413
Zoro # G2773079
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 15413
- Zoro # G2773079
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M6-1 |
Tap Size | M6 |
Overall Length | 62.00mm |
Thread Length | 24.00mm |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Thread Size | 1/8"-27 |
75% Thread Drill Size | 0.3320 in |
Tap Length Standard | JIS |
Shank Length | 1 3/8 in |
Drill Bit Size | Q |
Min. Bore Dia. | 0.3320 in |
Square Size | 0.3280 in |
Size | M6 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 1/8 In.-27, Metric Coarse, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3320 in, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Extra-long bent needle knurled nose pliers, slip-proof double layer PVC coated handles, OAL 160mm (011680066)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 14mm Size (KTI-41814)
- SK PROFESSIONAL TOOLS Wrench Rack, 15 Slot, 7-2/5 In. W, Green (1074)
- WESTWARD 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (53YU79)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- Osg Taps