Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 15386
Zoro # G2773088
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.7
- Shank Dia. 5.00mm
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 15386
- Zoro # G2773088
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M4-0.7 |
Shank Dia. | 5.00mm |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 52.00mm |
Thread Length | 20.00mm |
Tap Length Standard | JIS |
Shank Length | 31.00 mm |
75% Thread Drill Size | 3.30 mm |
55% Thread Drill Size | 3.50 mm |
Thread Size | M4x0.7 |
Drill Bit Size | 3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm |
Square Size | 7.00 mm |
65% Thread Drill Size | 3.40 mm |
Size | M4 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 52.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 3.30 mm, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 72.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (402735)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-515)
- OSG Straight Flute Hand Tap, Plug, 4 (1110700)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4048)
- OSG Spiral Point Tap, 5/16"-24, Plug, UNF, 3 Flutes, Oxide (2826401)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes, Oxide (2592201)
- OSG Spiral Point Tap, Plug, 3 (1737301)
- OSG Spiral Point Tap Plug, 3 Flutes (1227400)
- OSG Spiral Point Tap, Plug 3 Flutes (1105613008)
- OSG Spiral Point Tap, Plug, 3 (1105611908)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWK1)
- Osg Taps