Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 15368
Zoro # G2773097
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.5
- Shank Dia. 4.00mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 15368
- Zoro # G2773097
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.5 |
Shank Dia. | 4.00mm |
Tap Size | M3 |
Tap Dimension Type | Metric |
Overall Length | 46.00mm |
Thread Length | 18.00mm |
55% Thread Drill Size | #37 |
65% Thread Drill Size | #38 |
Thread Size | M3x0.5 |
Tap Length Standard | JIS |
75% Thread Drill Size | 2.50 mm |
Drill Bit Size | 2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm |
Shank Length | 27.00 mm |
Square Size | 6.00 mm |
Size | M3 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 46.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS 1/2" to 3/8" Drive Impact Extension Adapter, SAE, 36" L (98036)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50807)
- STARRETT 1-5/16" Synthetic Diamond Grit Hole Saw (KD0156-N)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- OSG Spiral Point Tap Plug, 3 Flutes (1740405)
- OSG Spiral Point Tap, Plug 3 Flutes (1101600903)
- OSG Spiral Point Tap, Plug 3 Flutes (34400601)
- OSG Spiral Point Tap, Plug 3 Flutes (1593800)
- OSG Spiral Point Tap, Plug, 3 (12700700)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiN (1111501005)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96041)
- Osg Taps