Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1316300508
Zoro # G9282393
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.50mm
- Tap Thread Size M6-1
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1316300508
- Zoro # G9282393
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 6.50mm |
Tap Thread Size | M6-1 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Thread Length | 25.00mm |
Square Size | 4.85 mm |
75% Thread Drill Size | 5.00 mm |
65% Thread Drill Size | 13/64 in |
Shank Length | 40.00 mm |
Drill Bit Size | 4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm |
55% Thread Drill Size | 5.25 mm |
Thread Size | M6x1 |
Size | M6 |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 65.00 mm, VC-10, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9647)
- VEGA Torx 27 Insert Bit x 1 (125T27A)
- PICA Pica Dry Longlife Automatic Pencil and Multi-Use assorted Refill Leads, 4 graphite, 2 red, 2 yellow (30402)
- DEWALT 5/16IN - 18 UNC DRILL TAP 1/4" Capacity (DWADTQTR51618)
- OSG Spiral Point Tap Plug, 3 Flutes (1651501608)
- OSG Spiral Point Tap, Plug, 3 (1981600)
- OSG Spiral Point Tap, Plug, 3 Flutes (7018000)
- OSG Spiral Point Tap, Plug, 3 (1111503705)
- OSG Spiral Point Tap, Plug, 3 (1717201)
- OSG Spiral Point Tap Plug, 3 Flutes (1751301)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357926)
- Osg Spiral Point 3-Flute Taps