Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1316300408
Zoro # G9282384
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.8
- Shank Dia. 5.00mm
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1316300408
- Zoro # G9282384
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.8 |
Shank Dia. | 5.00mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
55% Thread Drill Size | 4.40 mm |
65% Thread Drill Size | 4.30 mm |
Square Size | 3.86 mm |
Shank Length | 40.00 mm |
Drill Bit Size | 4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm |
75% Thread Drill Size | 4.20 mm |
Thread Size | M5x0.8 |
Size | M5 |
Pitch Diameter Limit | D4 |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 62.00 mm, VC-10, TiCN, Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco 6in. Wide Mouth Adj Wrench (9029 R US)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F850)
- PRECISION BRAND Feeler Gauge, 0.0050x12 L, PK12 (19260)
- WESTWARD Tape Measure, 16 ft. L Blade, Steel (55MN51)
- OSG Spiral Point Tap Plug, 3 Flutes (1730601)
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- OSG Spiral Point Tap Plug, 3 Flutes (1737408)
- OSG Spiral Point Tap, Plug, 3 (2840000)
- OSG Spiral Point Tap Plug, 3 Flutes (1714708)
- OSG Spiral Point Tap, Plug 3 Flutes (16722)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C62162)
- Osg Taps