Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3 Flutes
Mfr # 12700600
Zoro # G9310341
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.08mm
- Tap Thread Size M6-1
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 12700600
- Zoro # G9310341
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 8.08mm |
Tap Thread Size | M6-1 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Thread Length | 34.00mm |
Pitch Diameter Limit | D3 |
Thread Size | M6x1 |
Square Size | 6.05 mm |
Shank Length | 40.00 mm |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
65% Thread Drill Size | 13/64 in |
Description
Screw Thread Insert STI Tap, Thread Size M6x1, Metric Coarse, Overall Length 69.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.00 mm, Tap Chamfer Plug, Thread Limit D3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Extra Deep Socket, 18Mm (CTA1718)
- DICKIES 8-Pocket Tool and Utility Pouch (57075)
- EAZYPOWER Chuck Key, 1/4 in. Pilot Size, 1/4 in. (88083/B)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/4-20 UNC 2A (371126050)
- OSG Spiral Point Tap Plug, 3 Flutes (1707201)
- OSG Spiral Point Tap Plug, 3 Flutes (2880700)
- OSG Spiral Point Tap, Plug 3 Flutes (2842108)
- OSG Spiral Point Tap Plug, 3 Flutes (2631605)
- OSG Spiral Point Tap, Plug 3 Flutes (2881005)
- OSG Spiral Point Tap, Plug, 3 (1651502608)
- EMUGE Spiral Point Tap, Semi-Bottoming 3 Flutes (CU4973005013)
- Osg Spiral Point 3-Flute Taps