Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3 Flutes
Mfr # 12502300
Zoro # G9310016
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.800"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 12502300
- Zoro # G9310016
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.800" |
Tap Thread Size | 7/8"-14 |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Pitch Diameter Limit | H3 |
Thread Length | 2-1/2" |
Square Size | 0.6000 in |
55% Thread Drill Size | 20.90 mm |
Shank Length | 3 1/64 in |
65% Thread Drill Size | 13/16 in |
Thread Size | 7/8"-14 |
75% Thread Drill Size | 20.40 mm |
Description
Screw Thread Insert STI Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (TI4133IM)
- WIHA Bit Holder Adapter For 1/4-Inch Drive Bits (28581)
- IGAGING 38" Absolute Digital Readout DRO w/ Remote Reading - 35-838-A (35-838-A)
- WILLIAMS Crowfoot Wrench, Open End, 1/2 Inch Dr, Satin-Chrome (JHWSCOE80)
- OSG Spiral Point Tap, Plug 3 Flutes (2830401)
- OSG Spiral Point Tap, Plug 3 Flutes (2893501)
- OSG Spiral Point Tap Plug, 3 Flutes (31402001)
- OSG Spiral Point Tap, Plug, 3 (1111506305)
- OSG Spiral Point Tap, Plug 3 Flutes (34400508)
- OSG Spiral Point Tap Plug, 3 Flutes (1101514005)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86142)
- Osg Spiral Point 3-Flute Taps