Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 12500900
Zoro # G9309876
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.542"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 12500900
- Zoro # G9309876
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.542" |
Tap Thread Size | 9/16"-12 |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 4-1/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
Square Size | 0.4050 in |
Shank Length | 2 29/64 in |
Thread Size | 9/16"-12 |
65% Thread Drill Size | 12.50 mm |
55% Thread Drill Size | 1/2 in |
75% Thread Drill Size | 12.20 mm |
Description
Screw Thread Insert STI Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 1/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/64 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5 Pc. Magnetic Nut Driver Set (1/4", 5/16", 3/8", 7/16", 1/2") - IMPACT READY(R) (DW2235IR)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88115)
- ECLIPSE MAGNETICS Premier Range Ciruclar Magnetic Chuck, 12" Dia (AX12C/P)
- OSG Spiral Point Tap, Plug, 3 (2833408)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Oxide (2840001)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231701)
- OSG Spiral Point Tap, Plug, 3 (1708701)
- OSG Spiral Point Tap, Plug, 3 Flutes (12700600)
- OSG Spiral Point Tap, Plug 3 Flutes (1740605)
- OSG Spiral Point Tap, Plug 3 Flutes (1232008)
- Osg Taps