Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1242008
Zoro # G9292272
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1242008
- Zoro # G9292272
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
65% Thread Drill Size | V |
75% Thread Drill Size | U |
Square Size | 0.2420 in |
Shank Length | 1 13/16 in |
55% Thread Drill Size | W |
Thread Size | 7/16"-14 |
Drill Bit Size | 0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in |
Size | 7/16 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 3 1/2 in Size 6 pt Standard Depth, Black Oxide (J10056)
- SUPERIOR PARTS Stop Lever for Aluminum Magazine SP885-827A / SP885-827AB (SP 885-827A-18)
- DRILL AMERICA 7/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN7/16)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (4935580)
- OSG Spiral Point Tap, Plug 3 Flutes (1731001)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, TiCN (1105612708)
- OSG Spiral Point Tap, Plug, 3 (1232200)
- OSG Spiral Point Tap, Plug, 3 (1230201)
- OSG Spiral Point Tap, Plug, 3 (1111701308)
- OSG Spiral Point Tap, Plug 3 Flutes (2831601)
- OSG Spiral Point Tap Plug, 3 Flutes (1707101)
- Osg Taps