Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1242005
Zoro # G9292263
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1242005
- Zoro # G9292263
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Square Size | 0.2420 in |
65% Thread Drill Size | V |
Drill Bit Size | 0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in |
Thread Size | 7/16"-14 |
55% Thread Drill Size | W |
Shank Length | 1 13/16 in |
75% Thread Drill Size | U |
Size | 7/16 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Replacement Blade, For UseWith 39EP27 (BT135)
- KNIPEX Gripping, 5" Stainless Steel Gripping (92 21 02 ESD)
- BOSCH Spline Core Bit With Shank, 4 In, 22 L (HC8055)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0930" (3/32) (72093-C3)
- OSG Spiral Point Tap Plug, 3 Flutes (1242205)
- OSG Spiral Point Tap, Plug, 3 (1242000)
- OSG Spiral Point Tap Plug, 3 Flutes (1242008)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505705)
- OSG Spiral Point Tap, Plug 3 Flutes (2831601)
- OSG Spiral Point Tap, Plug, 3 Flutes (7018000)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1757308)
- Osg Spiral Point 3-Flute Taps